Beli fuse glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- RS PRO Glass Cartridge FuseDeskripsi:This glass cartridge fuse is ideal for providing protection to devices or internal circuits. They are deliberately weaker components which, when too much current is drawn, will blow. NoteCurrent rating: 10 AVoltage rating: 250 V acCylindrical in shapeatribut:
- Body Material: Glass
- Voltage Rating (V): 250AC
- FUJI TERMINAL Glass Tube FuseDeskripsi:When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Rated Voltage (V): AC250
- Rated Ampere (A): 3
- Size (mm): 6.4 x 30
- FUJI TERMINAL Glass Tube FuseDeskripsi:It is the simplest, cheapest and most widely used to protect equipment when overcurrent or short circuit current flows. Easy to use, two packed in a blister pack. A fuse is used to protect a device when a fuse fuse (called an element) is blown or cut off when an overcurrent or short-circuit current flows to the device being used for some reason. Is widely used because it is the simplest and cheapestatribut:
- Material: Lead-free glass, brass nickel plating
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- Phoenix Contact Replacement FuseDeskripsi:Accessories for stripping and crimping device CF 1000-1,5 and CF 1000-10, mains fuse, 20x5 mm, slow-blow, 2 A, up to 250 V
- Ohm Electric Glass Tube Fuseatribut:
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- Breaking Current (A): 100
- Fort Fuse Keramik (Sekering)atribut:
- Material: Polymer
- MERSEN Glass FuseDeskripsi:These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Diameter (inch): 1/4
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Standards: CSA; UL
- Visual Indication: Glass Fuse
- M&H Glass Tube FuseDeskripsi:The fuse acts as a safety valve for the electrical circuit.
- SUZUKID Air Regulatoratribut:
- Compatible for: APC-15S/15E
- Fort Fuse with Fuse Glass (Sekering Kubur)atribut:
- Ampere (A): 10
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Amon Industry Automotive Fuse Glass Tube (Sekering Otomotif)Deskripsi:The amperage is displayed on the base. Heat is generated by the overcurrent flowing through the soluble material, and the heat melts and protects the circuit.Used for replacing blown fuses in automobiles and for protecting electrical components when installing electrical components.Check the fuse type and amperage. When installing electrical components, select a fuse that matches the capacity of the electrical components.atribut:
- Type: Tube
- Size (mm): About Φ6.4x30
- Applicable Power: DC12V car/DC24V car
- Size (Diameter x Length) (mm): About Φ6.4x30
- FUJI TERMINAL Glass Tube FuseDeskripsi:-When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Size: 5.2x20mm
- Rated Voltage: 250V AC
- Non Brand Fuse Kacaatribut:
- Material: Glass
- Voltage (V): 250
- One Two Cups Toples KacaDeskripsi:Ganti toples lama Anda dengan toples kaca berkualitas dari One Two Cups. Toples kaca ini dapat menjadi wadah yang ideal untuk menyimpan makanan ringan, camilan, kopi dan snack agar tersimpan dengan rapi dan tetap segar. Terbuat dari kaca borosilikat berkualitas sehingga toples bisa awet, tahan lama, dan aman digunakan untuk penyimpanan makanan. Simpan camilan kesukaan Anda di dalam toples berkualitas dari One Two Cups sekarang juga.atribut:
- Color: Transparant
- Fuji Terminal Industry Automotive Fuse Glass Tube (Sekering Otomotif)Deskripsi:It is a cartridge type.atribut:
- Type: Glass tube fuse
- Rated Voltage (V): 250
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Lead Wire: None
- Ubon Glass Tube Fuse AC250V (Sekring Tabung Kaca)atribut:
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- Lead Wire: None
Daftar Harga fuse glass Terbaru November 2026
| BUSSMANN Glass Fuse | Rp459.900 |
| Sakazume Electric Glass Tube Fuse | Rp29.900 |
| RS PRO Glass Cartridge Fuse | Rp139.900 |
| LARKIN Fuse Glass | Rp54.900 |
| FUJI TERMINAL Glass Tube Fuse | Rp39.900 |
| FUJI TERMINAL Glass Tube Fuse | Rp39.900 |
| Phoenix Contact Replacement Fuse | Rp359.900 |
| Ohm Electric Glass Tube Fuse | Rp37.900 |
| Fort Fuse Keramik (Sekering) | Rp41.900 |
| MERSEN Glass Fuse | Rp119.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



























































































































































/61P103844217-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/SUZUKID%20Air%20Regulator/miP111732810-1.jpg)
/4lP103844165-2.jpg)

/0gP110245016-1.jpg)



/ewP110392536-1.jpg)
/6vP110603247-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)